Menu Search
EATON #M22GK16PXD

Starter/Contactor Control/Pilot-Lite 1 Red, 1 Green M22 Series

SKU # 62103715968 Manufacturer Series: M22
Kit Type: Starter/Contactor Control/Pilot-Lite
Enclosure Type: NEMA 1, 3R, 12
Size, IEC: D-Frame XT Series
Mounting: Enclosure Module
Switches: Selector Switch, Start-Stop
Pilot Lights: (1) Red, (1) Green

Operators and Cover Kits: Kit Type - Starter/Contactor Control/Pilot-Lite; Enclosure Type - NEMA 1, 3R, 12; Size, IEC - D-Frame XT Series; Mounting - Enclosure Module; Switches - Selector Switch, Start-Stop; Pilot Lights - 1 Red, 1 Green; Additional Information - Field installable, Plug and Play pre-wired module w/interlocking mated plugs; Manufacturer Series - M22

Additional Info: Field installable, Plug & Play pre-wired module w/interlocking mated plugs