Menu Search
NVENT HOFFMAN #DFB66S

Floor Brush Kit, 6-1/2 in. H x 6-1/2 in. W

SKU # 78351018711 Manufacturer Series: DACCY
RoHS Compliant
Type: Surface Mount Retrofit Floor
Size: HxW: 6-1/2 x 6-1/2 in.
Use With: Data Center Rack and Cabinet
Material: ABS Polycarbonate
Finish: Black
Contents: Mounting Hardware and Adhesive

Use surface mount floor brush kits to cover existing floor cutouts. 2-piece assembly retrofits around existing cables without disconnecting the cables. Mounting hardware and adhesive included. NEC, UL and NEMA require safety covers and cable protection ag