Menu Search
SIGNIFY #LPF2WG

Fixture Guard Floodlight

SKU # 19009600162
Type: Fixture Guard
Fixture Type: Floodlight
Fixture Model: LPF2
Fixture Watts: 40W
Material: Wire

Outdoor Fixture Wire Guards: Type - Fixture Guard; Fixture Type - Floodlight; Fixture Model - LPF2; Fixture Watts - 40W; Material - Wire