Menu Search
SIGNIFY #LPF3WG

Fixture Guard Floodlight

SKU # 19009600163
Type: Fixture Guard
Fixture Type: Floodlight
Fixture Model: LPF3
Fixture Watts: 85W
Material: Wire

Outdoor Fixture Wire Guards: Type - Fixture Guard; Fixture Type - Floodlight; Fixture Model - LPF3; Fixture Watts - 85W; Material - Wire