Menu Search
ABB #CIFST

Box, Open, 1 Gang, 3.00 in. Depth

SKU # 62253881290
Type: Cast Open Back
Material: Cast Aluminum
Number of Gangs: 1
Depth: 3 in.
Hub Size: 2 in.
Number of Hubs: 1
Hub Placement: Bottom

Outdoor Post-Top: Box Type - Cast Open Back; Gangs - 1; Number of Hubs - 1; Hub Placement - Bottom; Hub Size - in - 2.00; Depth in inch - 3.00; Material - Cast Aluminum