Menu Search
EATON CROUSE-HINDS SERIES #GRUE092

Sealing Cover, 5 in. Dia, 3/4 in. Hub, Copper Free Aluminum

SKU # 66227645759 Manufacturer Series: GRUE
Type: Sealing Cover
Opening Type: 3/4 in. Hub
Diameter in inch: 5 in.
Material: Copper-free Aluminium

Outlet Box Covers: Type - Sealing Cover; Diameter in inch - 5; Opening Type - 3/4 in. Hub; Material - Copper Free Aluminum; Manufacturer Series - GRUE