Menu Search
EATON CROUSE-HINDS SERIES #GASK643

Cast Outlet Box Gasket 4

SKU # 78227443600
Type: Cast Outlet Box Gasket
Material: Neoprene
Diameter in inch: 4 in.
Used On: GRF Covers

Outlet Box Gaskets: Type - Cast Outlet Box Gasket; Diameter in inch - 4; Material - Neoprene; Used On - GRF Covers