Menu Search
ARLINGTON INDUSTRIES #CED1BL

Scoop Cable Entrance Plate, Multiple Cable Opening, Non-Metallic, Black, Single Gang

SKU # 01899710472
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reversible Low-Voltage
Opening: Multiple Cable
Color: Black
Material: Nonmetallic
Size: Single Gang

Outlet Box Modular Adapter Inserts: Type - Reversible Low-Voltage; Opening - Multiple Cable; Color - Black; Material - Non-Metallic; Size - Single Gang; Manufacturer Series - Scoop