Menu Search
ARLINGTON INDUSTRIES #CED1

Scoop Modular Cable Entrance Adapter Inserts White Plastic

SKU # 01899710465
Type: Modular Cable Entrance Adapter
Opening: (1) Multiple Cable
Mounting: Standard Outlet Box
Color: White
Material: Plastic
Size: Single Gang

Outlet Box Modular Adapter Inserts: Type - Modular Cable Entrance Adapter; Opening - (1) Multiple Cable; Mounting - Standard Outlet Box; Color - White; Material - Plastic; Size - Single Gang; Additional Information - Reversable Installation, Provides Cable Entry and Exit Protecton; Manufacturer Series - Scoop

Additional Info: Reversable Installation, Provides Cable Entry and Exit Protecton