Menu Search
EATON CROUSE-HINDS SERIES #GRUE29

Conduletâ„¢ Cable Outlet Box, GRUE, 3/4 in. Hub, 5 Hubs, Round, Copper-Free Aluminum, 3 Plugs

SKU # 66227645666 Manufacturer Series: GRUE
Type: Cable Outlet Box
Configuration: GRUE
Hub Size: 3/4 in.
Material: Copper-free Aluminium
Hub Quantity: 5 Hubs
Hub Placement: (4) Sides (1) Bottom
Hub Style: Internal
Shape: Round
Plugs: 3
Cover Type: Externally Threaded
Cover Opening Dia.: 5.00 in.
Finish: Aluminum

Additional Info: NEMA Rating: 3,4, Cover Threads: 16 Pitch