Menu Search
Outlet Boxes Conduit Outlet Box, GUAN, 1 in. Hub, 2 Hubs, Round
EATON CROUSE-HINDS SERIES #GUAN36

Condulet Conduit Outlet Box, GUAN, 1 in. Hub, 2 Hubs, Round

SKU # 78227446660 Manufacturer Series: GUA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GUAN
Hub Size: 1 in.
Material: Feraloy Iron Alloy
Hub Quantity: 2 Hubs
Hub Placement: (2) Sides 90-Degree Flush to Corner
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded
Cover Opening Dia.: 3.00 in.
Nominal Depth - less cover: 2.31 in.
Finish: Electro-Galvanized/Aluminum Acrylic Paint

Box; Outlet; Conduit; Explosion-Proof; GUAN Configuration; (2) Sides 90-Degree Flush to Corner, 1 in. External Hubs; Round Shape; Externally Threaded Cover; 3 in. Diameter Cover Opening; Electrogalvanized/Aluminum Acrylic Paint Feraloy Iron