Menu Search
EATON CROUSE-HINDS SERIES #EAJC26

Conduletâ„¢ Outlet Box with Cover; Explosion-proof; Iron Alloy; (2) 3/4 in. Hubs

SKU # 78227494378 Manufacturer Series: EAJ
Hub Size: 3/4 in.
Material: Feraloy Iron Alloy
Finish: Electro-Galvanized and Aluminum Acrylic Paint
Depth Inside: 2-25/32 in.
Type: Conduit Outlet Box with Cover, Explosion-proof
Configuration: EAJC
Hub Quantity: 2 Hubs
Hub Placement: (2) Sides, Straight-Thru
Hub Style: External Hubs
Shape: Round
Plugs: Not applicable, optional sealing cover with plug sold separately
Cover Type: Surface Cover Included
Cover Opening Dia.: 3-3/16 in.
Mounting Options: (4) Mounting Pads
Reducers: Not Applicable