Menu Search
EATON CROUSE-HINDS SERIES #EAJT26-SA

Conduletâ„¢ Outlet Box with Cover; Explosion-proof; Aluminum; (3) 3/4 in. Hubs

SKU # 78227494402 Manufacturer Series: EAJ
Hub Size: 3/4 in.
Cover Opening Dia.: 3-3/16 in.
Depth Inside: 2-25/32 in.
Type: Conduit Outlet Box with Cover, Explosion-proof
Configuration: EAJT
Material: Aluminum, Copper-free
Hub Quantity: 3 Hubs
Hub Placement: (3) Sides, Tee
Hub Style: External Hubs
Shape: Round
Plugs: Not applicable, optional sealing cover with plug sold separately
Cover Type: Surface Cover Included
Mounting Options: (4) Mounting Pads
Finish: Natural
Reducers: Not Applicable