Menu Search
EATON CROUSE-HINDS SERIES #EAJX36

Condulet® Explosion-Proof Certified Conduit Outlet Box, EAJX, Feraloy Iron Alloy, 1"

SKU # 78227494374 Manufacturer Series: EAJ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: EAJX
Hub Size: 1 in.
Material: Feraloy Iron Alloy
Hub Quantity: 4 Hubs
Hub Placement: (4) Sides Cross
Hub Style: External Hubs
Shape: Round
Cover Type: Internally Threaded, Blank
Cover Opening Dia.: 3.19"
Mounting Options: Mounting Pads