Menu Search
EATON CROUSE-HINDS SERIES #GUA14

Conduletâ„¢ Outlet Box with Cover; Explosion-proof; Iron Alloy; (1) 1/2 in. Hub

SKU # 78227446020 Manufacturer Series: GUA
Cover Opening Dia.: 2 in.
Hub Size: 1/2 in.
Depth Inside: 1-3/4 in.
Nominal Depth - less cover: 1-13/16 in.
Type: Conduit Outlet Box with Cover, Explosion-proof
Configuration: GUA
Material: Feraloy Iron Alloy
Hub Quantity: 1 Hub
Hub Placement: (1) Side
Hub Style: External Hubs
Shape: Round
Plugs: Not applicable, optional sealing cover with plug sold separately
Cover Type: Surface Cover Included
Mounting Options: (4) Mounting Pads
Finish: Electro-Galvanized and Aluminum Acrylic Paint
Reducers: Not Applicable