Menu Search
EATON CROUSE-HINDS SERIES #GUAB14

Condulet® Explosion-Proof Certified Conduit Outlet Box, GUAB, Feraloy Iron Alloy, 1/2"

SKU # 78227446110 Manufacturer Series: GUA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GUAB
Hub Size: 1/2 in.
Material: Feraloy Iron Alloy
Hub Quantity: 2 Hubs
Hub Placement: (1) Side (1) Bottom
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 2.00"
Nominal Depth - less cover: 2.25"