Menu Search
EATON CROUSE-HINDS SERIES #GUAB26

Conduletâ„¢ Outlet Box with Cover; Explosion-proof; Iron Alloy; (2) 3/4 in. Hubs

SKU # 78227446140 Manufacturer Series: GUA
View more versions of this product
Cover Opening Dia.: 3 in.
Hub Size: 3/4 in.
Depth Inside: 2-1/16 in.
Nominal Depth - less cover: 2 in.
Type: Conduit Outlet Box with Cover, Explosion-proof
Configuration: GUAB
Material: Feraloy Iron Alloy
Hub Quantity: 2 Hubs
Hub Placement: (1) Side (1) Bottom
Hub Style: External Hubs
Shape: Round
Plugs: Not applicable, optional sealing cover with plug sold separately
Cover Type: Surface Cover Included
Finish: Electro-Galvanized and Aluminum Acrylic Paint
Reducers: Not Applicable