Menu Search
EATON CROUSE-HINDS SERIES #GUAC14-SA

Conduletâ„¢ Outlet Box with Cover; Explosion-proof; Aluminium; (2) 1/2 in. Hubs

SKU # 78227402111 Manufacturer Series: GUA
View more versions of this product
Cover Opening Dia.: 2 in.
Hub Size: 1/2 in.
Depth Inside: 2-3/16 in.
Nominal Depth - less cover: 2-1/4 in.
Type: Conduit Outlet Box with Cover, Explosion-proof
Configuration: GUAC
Material: Aluminium, Copper-free
Hub Quantity: 2 Hubs
Hub Placement: (2) Sides, Straight-Thru
Hub Style: External Hubs
Shape: Round
Plugs: Not applicable, optional sealing cover with plug sold separately
Cover Type: Surface Cover Included
Mounting Options: (4) Mounting Pads
Finish: Natural
Reducers: Not Applicable