(0)

EATON CROUSE-HINDS SERIES #GUAC26

Condulet Explosion-Proof Certified Conduit Outlet Box, GUAC, Feraloy Iron Alloy, 3/4"

SKU: 78227446230
Manufacturer Series: GUA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GUAC
Hub Size: 3/4 in.
Material: Feraloy Iron Alloy
Hub Quantity: 2 Hubs
Hub Placement: (2) Sides Straight-Thru
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 3.00"
Nominal Depth - less cover: 2.00"
Description
Outlet Boxes: Type - Explosion-Proof Certified Conduit Outlet Box; Configuration - GUAC; Hub Size - in - 3/4"; Material - Feraloy Iron Alloy; Hub Quantity - 2 Hubs; Hub Placement - (2) Sides Straight-Thru; Hub Style - External Hubs; Shape - Round; Cover Type - Externally Threaded, Blank; Cover Opening Dia. - 3.00"; Nominal Depth - less cover - 2.00"; Manufacturer Series - Condulet GUA