Menu Search
EATON CROUSE-HINDS SERIES #GUAD36-SA

Condulet® Explosion-Proof Certified Conduit Outlet Box, GUAD, Aluminum, 1"

SKU # 78227479636 Manufacturer Series: GUA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GUAD
Hub Size: 1 in.
Material: Aluminum
Hub Quantity: 3 Hubs
Hub Placement: (2) Sides Straight-Thru (1) Bottom
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 3.00"
Nominal Depth - less cover: 2.31"