Menu Search
EATON CROUSE-HINDS SERIES #GUAX47-SA

Conduletâ„¢ Outlet Box with Cover; Explosion-proof; Aluminium; (4) 1-1/4 in. Hubs

SKU # 78227474527 Manufacturer Series: GUA
View more versions of this product
Hub Size: 1-1/4 in.
Cover Opening Dia.: 3-5/8 in.
Depth Inside: 2-5/8 in.
Nominal Depth - less cover: 2-11/16 in.
Type: Conduit Outlet Box with Cover, Explosion-proof
Configuration: GUAX
Material: Aluminium, Copper-free
Hub Quantity: 4 Hubs
Hub Placement: (4) Sides, Cross
Hub Style: External Hubs
Shape: Round
Plugs: Not applicable, optional sealing cover with plug sold separately
Cover Type: Surface Cover Included
Mounting Options: (4) Mounting Pads
Finish: Natural
Reducers: Not Applicable