Menu Search
Outlet Boxes Explosion-Proof Certified Conduit Outlet Box, GUAX, Aluminum, 1/2"
EATON CROUSE-HINDS SERIES #GUAX16-SA

Condulet Explosion-Proof Certified Conduit Outlet Box, GUAX, Aluminum, 1/2"

SKU # 78227410049 Manufacturer Series: GUA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GUAX
Hub Size: 1/2 in.
Material: Aluminum
Hub Quantity: 4 Hubs
Hub Placement: (4) Sides Cross
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 3.00"
Nominal Depth - less cover: 2.00"