Menu Search
EATON CROUSE-HINDS SERIES #GUR1

Condulet® Explosion-Proof Certified Conduit Outlet Box, Universal, Feraloy Iron Alloy, 1/2"

SKU # 78227409918 Manufacturer Series: GUR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: Universal
Hub Size: 1/2 in.
Material: Feraloy Iron Alloy
Hub Quantity: 5 Hubs
Hub Placement: (4) Sides Cross (1) Bottom
Hub Style: Internal Hubs
Shape: Round
Plugs: 3 Plugs
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 3.50"