Menu Search
Outlet Boxes Explosion-Proof Certified Conduit Outlet Box, Universal, Feraloy Iron Alloy, 3/4"

EATON CROUSE-HINDS SERIES #GUP215

Condulet Explosion-Proof Certified Conduit Outlet Box, Universal, Feraloy Iron Alloy, 3/4"

SKU #78227447740
Manufacturer Series: GUP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: Universal
Hub Size: 3/4 in.
Material: Feraloy Iron Alloy
Hub Quantity: 6 Hubs
Hub Placement: (6) Sides
Hub Style: Internal Hubs
Shape: Square
Plugs: 3 Plugs
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 3.63"
Nominal Depth - less cover: 2.75"

Outlet Boxes: Type - Explosion-Proof Certified Conduit Outlet Box; Configuration - Universal; Hub Size - in - 3/4"; Material - Feraloy Iron Alloy; Hub Quantity - 6 Hubs; Hub Placement - (6) Sides; Hub Style - Internal Hubs; Shape - Square; Plugs - 3 Plugs; Cover Type - Externally Threaded, Blank; Cover Opening Dia. - 3.63"; Nominal Depth - less cover - 2.75"; Manufacturer Series - Condulet GUP