Menu Search
EATON CROUSE-HINDS SERIES #GRF339

Outlet Box, GRF, 1 in. Hub, 4, Round, 3

SKU # 78227414004
Type: Rigid Conduit Outlet Box
Configuration: GRF
Hub Size: 1 in.
Material: Copper-free Aluminum
Hub Quantity: 4
Hub Placement: (4) Side
Shape: Round
Plugs: 3
Cover Opening Dia.: 4-9/16 in.
Mounting Options: Flush, Surface
Finish: Aluminum Acrylic Painted
Depth Inside: 3-1/8 in.