You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
EATON CROUSE-HINDS SERIES #GUAX26-SA

Condulet® Outlet Box with Cover; Explosion-proof; Aluminium; (4) 3/4 in. Hubs

SKU # 78227410050 Manufacturer Series: GUA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cover Opening Dia.: 3 in.
Hub Size: 3/4 in.
Nominal Depth - less cover: 2 in.
Depth Inside: 2-1/16 in.
Type: Conduit Outlet Box with Cover, Explosion-proof
Configuration: GUAX
Material: Aluminium, Copper-free
Hub Quantity: 4 Hubs
Hub Placement: (4) Sides, Cross
Hub Style: External Hubs
Shape: Round
Plugs: Not applicable, optional sealing cover with plug sold separately
Cover Type: Surface Cover Included
Mounting Options: (4) Mounting Pads
Finish: Natural
Reducers: Not Applicable