Menu Search

EATON CROUSE-HINDS SERIES

Conduletâ„¢ Outlet Box with Cover; Explosion-proof

(2 Product Options) Manufacturer Series: EAJ
  • Type: Conduit Outlet Box with Cover, Explosion-proof
  • Configuration: EAJX
  • Hub Quantity: 4 Hubs
  • Hub Placement: (4) Sides, Cross
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Conduit Outlet Box with Cover, Explosion-proof
Configuration: EAJX
Hub Quantity: 4 Hubs
Hub Placement: (4) Sides, Cross
Hub Style: External Hubs
Shape: Round
Plugs: Not applicable, optional sealing cover with plug sold separately
Cover Type: Surface Cover Included
Cover Opening Dia.: 3-3/16 in.
Mounting Options: (4) Mounting Pads
Reducers: Not Applicable