Menu Search
EATON CROUSE-HINDS SERIES #GRF129

Condulet® Tapped Cast Outlet Box, Aluminium, 1/2

SKU # 78227498935 Manufacturer Series: GRFX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tapped Cast Outlet Box
Hub Size: 1/2 in.
Material: Aluminium
Hub Quantity: 4
Hub Placement: (4) Sides
Shape: Round
Plugs: 3
Cover Type: Not Included
Cover Opening Dia.: 4
Mounting Options: Lugs
Finish: Aluminum Acrylic Paint
Depth Inside: 2-1/16 in.