Menu Search
EATON CROUSE-HINDS SERIES #GRF229

Conduletâ„¢ Tapped Cast Outlet Box, Aluminium, 3/4

SKU # 78227412668 Manufacturer Series: GRFX
Type: Tapped Cast Outlet Box
Hub Size: 3/4 in.
Material: Aluminium
Hub Quantity: 4
Hub Placement: (4) Sides
Shape: Round
Plugs: 3
Cover Type: Not Included
Cover Opening Dia.: 4
Mounting Options: Lugs
Finish: Aluminum Acrylic Paint
Depth Inside: 2-1/16 in.