(0)

EATON CROUSE-HINDS SERIES #GRFX129

Tapped Cast Outlet Box, Feraloy Iron Alloy, 1/2

SKU: 78227444870
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Tapped Cast Outlet Box
Hub Size: 1/2 in.
Material: Feraloy Iron Alloy
Hub Quantity: 4
Hub Placement: (4) Sides
Shape: Round
Plugs: 3
Cover Type: Not Included
Cover Opening Dia.: 4
Mounting Options: Lugs
Finish: Aluminum Acrylic Paint
Inside Depth - in: 2-1/16
Manufacturer Series: GRFX
Description
Outlet Boxes: Type - Tapped Cast Outlet Box; Hub Size - in - 1/2; Material - Feraloy Iron Alloy; Hub Quantity - 4; Hub Placement - (4) Sides; Shape - Round; Plugs - 3; Cover Type - Not Included; Cover Opening Dia. - 4; Mounting Options - Lugs; Finish - Aluminum Acrylic Paint; Inside Depth - in - 2-1/16; Manufacturer Series - GRFX