You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
HUBBELL #VLJDX-2

Conduit Outlet Box, VLJDX, Copper-Free Aluminum, 3/4 in.

SKU # 78393678002 Manufacturer Series: VJ
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Box
Configuration: VLJDX
Hub Size: 3/4 in.
Material: Copper-free Aluminium
Hub Quantity: 4 Hubs
Hub Placement: (4) Sides
Shape: Round
Plugs: 3
Cover Type: Blank
Mounting Options: (2) Lugs
Finish: Electrostatically Powder Coated
Depth Inside: 3-5/8 in.

Outlet Boxes: Type - Conduit Outlet Box; Configuration - VLJDX; Hub Size - in - 3/4 in.; Material - Copper-Free Aluminum; Hub Quantity - 4 Hubs; Hub Placement - (4) Sides; Shape - Round; Plugs - 3; Cover Type - Blank; Mounting Options - (2) Lugs; Finish - Electrostatically Powder Coat; Inside Depth - in - 3-5/8 in.; Manufacturer Series - VJ