Menu Search
ABB INSTALLATION PRODUCTS #SFH-40

Thomas and Betts Surface Floor Service (1) Duplex

SKU # 78599163500 Manufacturer Series: SFH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Surface Outlet Assemblies
Outlet Type: Surface Floor Service
Outlet Configuration: (1) Duplex
Material: Aluminum
Devices Included: None
Finish: Brushed
LxWxH: 4.38 x 3.12 x 2.62 in.
Mounting: 1 in. Conduit Nipple (Included)

Surface Outlet Assemblies: Outlet Type - Surface Floor Service; Outlet Configuration - (1) Duplex; Material - Aluminum; Finish - Brushed; LxWxH - 4.38"x3.12"x2.62"; Mounting - 1" Conduit Nipple (included); Manufacturer Series - SFH