Menu Search
COMMANDER #BC11-C-3

Steel Utility Outlet Box Cover 1-Single Receptacle, 1-13/32" Hole

SKU # 62253800169
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Outlet Box Vapor Barriers (Metallic)
Type: Utility Outlet Box Cover
Opening Type: 1-Single Receptacle, 1-13/32 in. Hole
Material: Steel
Number of Gangs: 1
Box Dimensions: HxW: 4 x 2-1/8 in.

Outlet Box Vapor Barriers (Metallic): Type - Utility Outlet Box Cover; Material - Steel; Number of Gangs - 1; Box Height x Width - in - 4 x 2-1/8; Opening Type - 1-Single Receptacle, 1-13/32" Hole