Specifications
Accessory Type:
Outlet Box Vapor Barriers (Metallic)
Type:
Utility Outlet Box Cover
Opening Type:
Blank
Material:
Steel
Number of Gangs:
1
Box Dimensions:
HxW: 4 x 2-1/8 in.
Description
Outlet Box Vapor Barriers (Metallic): Type - Utility Outlet Box Cover; Material - Steel; Number of Gangs - 1; Box Height x Width - in - 4 x 2-1/8; Opening Type - Blank