You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CONDUFLOR #C200

Surface Floor Service (1) Duplex

SKU # 62260211050 Manufacturer Series: Power Monuments
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Surface Outlet Assemblies
Outlet Type: Surface Floor Service
Outlet Configuration: (1) Duplex
Material: Cast Zinc
Devices Included: None
Finish: Chrome
LxWxH: 4.25 x 2.25 x 2.56 in.
Mounting: Positive-Lok Base (Included)

Surface Outlet Assemblies: Outlet Type - Surface Floor Service; Outlet Configuration - (1) Duplex; Material - Cast Zinc; Finish - Chrome; LxWxH - 4.25"x2.25"x2.56"; Mounting - Positive-Lok Base (Included); Manufacturer Series - Power Monuments