Menu Search
LEGRAND - PASS & SEYMOUR #97121347E

Floor Service Blanking

SKU # 78500724324
Accessory Type: Floor Outlet Box Blanking Plates
Plate Type: Floor Service Blanking
Material: Stainless Steel

Floor Outlet Box Blanking Plates: Plate Type - Floor Service Blanking; Material - Stainless Steel; Additional Information - 1 Gang, Dimension: 8 in. L x 6 in. W x 5 in. D, Capacity: 208.6 cu-in., Service Type: Recessed Profile, Cover Color: Gray, Cover Size: 5 in. x 7-1/2 in., Shape: Rectangular

Additional Info: 1 Gang, Dimension: 8 in. L x 6 in. W x 5 in. D, Capacity: 208.6 cu-in., Service Type: Recessed Profile, Cover Color: Gray, Cover Size: 5 in. x 7-1/2 in., Shape: Rectangular