(0)

THOMAS & BETTS #SFH-50-BLCOV

Surface Floor Service Blank

SKU: 78599169002
Manufacturer Series: SFH-50
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Plate Type: Surface Floor Service
Outlet Configuration: Blank
Material: Die Cast Aluminum
Description
Surface Outlet Face Plates: Plate Type - Surface Floor Service; Outlet Configuration - Blank; Material - Die Cast Aluminum; Additional Information - Use with SFH-50-Base Housing; Manufacturer Series - SFH-50
Additional Info: Use with SFH-50-Base Housing