Menu Search
OMRON #E53-Q3

Temperature Controller, 24VDC, 20mA Load

SKU # 61264705046
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Temperature Controller Output Unit
Supply Voltage: 24VDC

Output-Input Units: Type - Temperature Controller Output Unit; Supply Voltage - 24VDC; Additional Information - Load Current: 20 mA

Additional Info: Load Current: 20 mA