Menu Search
Sensors, Switches and Relays Sensors Proximity Sensors Inductive Sensors Sensor, Inductive Proximity; 2-Wire; Body: 30mm; Unshielded

EATON

Sensor, Inductive Proximity; 2-Wire; Body: 30mm; Unshielded

(9 Product Options) Manufacturer Series: E57
  • Type: Inductive Proximity Sensor
  • Construction Style: Barrel/Tubular
  • Sensing Range: 15mm
  • Voltage: 20-250V AC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 15mm
Voltage: 20-250V AC
Output Configuration: 360° Viewable LED
Shielding: Unshielded
Connection Size: M30x1.5
Diameter: 30mm
Sensing Position: End
Material - Body: Stainless Steel
Material - Face: Polycarbonate End Bell, Ryton® Front Cap
Enclosure Rating NEMA: NEMA 4, 4K, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP6, IP69K7
Switching Frequency: 20 Hz
Load Current - max: 250 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Temperature Rating - min: -13°F (-25°C)
Temperature Rating - max: 158°F (70°C)

Avoid wiring AC/DC models in series, as sensors may not perform reliably.