Menu Search
SUPERIOR ESSEX #85-094-13

Cable, Direct Burial or Duct; 24 AWG; 12 Pair; 0.400 in. OD

SKU # 62029609413 Manufacturer Series: CELFIL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Direct Burial or Duct
Category: 3
Jacket Type: Single Jacketed
Jacket Material: Polyethylene, Black
Core Type: Compound Filled Core
Conductor Count: 12 Pair
Conductor Size - AWG: 24
Shielding: Aluminum Tape
OD - Metric: 10.0 mm
OD - Imperial: 0.400 in
Length - Metric: 1400m
Length - Imperial: 4590 ft.