Menu Search
SUPERIOR ESSEX #09-092-02

SealPiC Cable, Direct Burial or Duct; 24 AWG; 6 Pair; 0.370 in. OD

SKU # 62029600400 Manufacturer Series: FSF
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Direct Burial or Duct
Jacket Type: Single Jacketed
Jacket Material: Polyethylene, Black
Core Type: Compound Filled Core
Conductor Count: 6 Pair
Conductor Size - AWG: 24
Shielding: Aluminum Tape
Outside Diameter: 0.37 in. (9mm)
Length - Metric: 1525m
Length - Imperial: 5000 ft.