Menu Search
SUPERIOR ESSEX #09-104-02

SealPiC Cable, Outside Plant UTP; 24 AWG; 100 Pair; 0.85 in. OD

SKU # 62029601300 Manufacturer Series: FSF
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Outside Plant UTP Cable
Jacket Type: Single Jacketed
Jacket Material: Polyethylene
Core Type: Cylindrical Core
Conductor Count: 100 Pair
Conductor Size - AWG: 24
Shielding: Aluminum tape shield
Outside Diameter: 0.85 in. (22mm)
Length - Metric: 1524m
Length - Imperial: 5000 ft.