Menu Search
SUPERIOR ESSEX #04-001-54

Outside Plant Broadband Cable, Double Jacketed, Cat 5e

SKU # 62029698006 Manufacturer Series: BBDNe
Cable Type: Direct Burial or Aerial Broadband Cable
Category: 5E
Jacket Type: Double Jacketed
Jacket Material: Polyethylene, Black
Core Type: Compound Filled Core
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Shielding: Aluminum Tape
Outside Diameter: 0.36 in. (9.1mm)
Length - Metric: 305m
Length - Imperial: 1000 ft.

Outside Plant Data Cables: Cable Type - Direct Burial Broadband; Category - 5e; Jacket Type - Double Jacketed; Jacket Material - Polyethylene, Black; Core Type - Compound Filled Core; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Shielding - Aluminum Tape; OD - Metric - 8.0 mm; OD - Imperial - 0.310 in; Length - Metric - 305m; Length - Imperial - 1000 ft; Manufacturer Series - BBDNE