You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SUPERIOR ESSEX #04-001-58

Outside Plant Broadband Cable, Single Jacketed, Cat 5e

SKU # 62029698008 Manufacturer Series: BBDe
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Direct Burial Broadband Cable
Category: 5E
Jacket Type: Single Jacketed
Jacket Material: Polyethylene, Black
Core Type: Compound Filled Core
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Shielding: Unshielded
Outside Diameter: 0.26 in. (6.6mm)
Length - Metric: 305m
Length - Imperial: 1000 ft.