Menu Search
SUPERIOR ESSEX #09-097-02

SealPiC Cable, Outside Plant UTP; 24 AWG; 25 Pair; 0.52 in. OD

SKU # 62029600700 Manufacturer Series: FSF
Cable Type: Outside Plant UTP Cable
Jacket Type: Single Jacketed
Jacket Material: Polyethylene
Core Type: Cylindrical Core
Conductor Count: 25 Pair
Conductor Size - AWG: 24
Shielding: Aluminum tape shield
Outside Diameter: 0.52 in. (13mm)
Length - Metric: 1524m
Length - Imperial: 5000 ft.