Menu Search
SUPERIOR ESSEX #04-003-58

Cable, Outside Plant UTP; CAT 5e; 24 AWG; 0.26 in. OD

SKU # 62029600325 Manufacturer Series: BBDe
Cable Type: Outside Plant UTP Cable
Category: 5E
Jacket Type: Single Jacketed
Jacket Material: Polyethylene
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Shielding: No Shielding
Outside Diameter: 0.26 in. (6.6mm)
Length - Metric: 1524m
Length - Imperial: 5000 ft.