Menu Search
BURNDY #WCR32

Power Wedge Overhead Tap, Aluminum, CU, AL, ACSR, AAC Red

SKU # 78181087215 Manufacturer Series: WEJTAP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Power Wedge Overhead Tap
Material: Aluminum
Conductor Type: Copper
Color Code: Red
OD Run: 0.326-0.204"
OD Tap: 0.258-0.162"
ACSR Max Run-Tap: 4-4
ACSR Min Run-Tap: 4-4
ACSR/​CU Max Run-Tap Max: 4-4
AAC/​CU Max Run-Tap: 4-4