Menu Search
BURNDY #WCY61

Power Wedge Overhead Tap, Aluminum, CU, AL, ACSR, AAC Yellow

SKU # 78181087445 Manufacturer Series: WEJTAP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Power Wedge Overhead Tap
Material: Aluminum
Conductor Type: Copper
Color Code: Yellow
OD Run: 0.940-0.683"
OD Tap: 0.940-0.666"
ACSR Max Run-Tap: 556.5-477
ACSR Min Run-Tap: 477.0-397.5
ACSR/​CU Max Run-Tap Max: 556.5-500
AAC/​CU Max Run-Tap: 556.5-500