Menu Search
BURNDY #WCY63

Power Wedge Overhead Tap, Aluminum, CU, AL, ACSR, AAC Yellow

SKU # 78181087455 Manufacturer Series: WEJTAP
Connector Type: Power Wedge Overhead Tap
Material: Aluminum
Conductor Type: Copper
Color Code: Yellow
OD Run: 0.940-0.683"
OD Tap: 0.750-0.481"
ACSR Max Run-Tap: 556.5-4/0
ACSR Min Run-Tap: 397.4-266.8
ACSR/​CU Max Run-Tap Max: 556.5-250
AAC/​CU Max Run-Tap: 556.5-250