Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Automation and Control
Motor Supplies
Overload Heaters
Heater Coil, Overload Relay; Type A and B
#FH30
EATON
#FH30
Heater Coil, Overload Relay; Type A and B; 3.43-3.73 FLA
SKU
#
78667862977
Add to List
Add to Quote
View more versions of this product
Specifications
Nominal F.L.A.:
3.43-3.73
Overload Relay Amps:
9A,18A,27A,45A
NEMA Size - Series:
00-2 (A,B)
Trip Speed:
Class 20, Standard
Heater Type:
Overload Relay
Pack Quantity:
1